Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 L Multi Purpose Handheld Sprayer

  • Mfr # 272292

  • Zoro # G704145059


product price: $42.15
/ea

Key Features

Sprayer Tank Capacity
2 L
Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272292
Zoro #
G704145059
UPC #
052088104439
Country of Origin
China

Details

Sprayer Tank Capacity
2 L
Type
Handheld
Item
Sprayer

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • Green Thumb Multi Purpose 2-Liter Multi Purpose Sprayer
  • Poly Tank
  • Adjustable Brass Cone nozzle
  • Poly Handle
  • In-tank Filter
  • Lock-on Spray feature
Specifications
  • Capacity: 2 Liter
  • Weight: 0.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.