Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 gal Tank Medium Duty Sprayer

  • Mfr # 272295

  • Zoro # G904144944


product price: $46.99
/ea

Key Features

Sprayer Tank Capacity
3 gal
Type
Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272295
Zoro #
G904144944
UPC #
52088104460
Country of Origin
United States

Details

Sprayer Tank Capacity
3 gal
Type
Tank
Item
Medium Duty Sprayer

Description

Green Thumb 2 Gallon, medium duty, Home & Garden Sprayer for quick an simple jobs around the house. 3-inch tank opening, 34-inch PVC hose, Lock-on feature, adjustable poly-cone nozzle, poly-ergonomic handle, Nitrile seal, piston pump, 12-inch poly wand, 25-ft. horizontal spray stream max, 23-ft. horizontal spray stream max.

Specifications
  • Capacity: 2 gal
  • Country of Origin: United States
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.