5/8 in ID x 100 ft L Garden Hose, Rubber Tube

  • Mfr # GTXPR58100

  • Zoro # G116313565


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTXPR58100
Zoro #
G116313565
UPC #
52088086131
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Item
Garden Hose

Description

Green Thumb, 5/8in x 100ft, Premium Duty Rubbermax Premium Rubber Hose, Made From An Exclusive Rubber Formulation That Not Only Makes It 40% Lighter Than The Standard Rubber Hose, 2X As Strong, Flexible To -40 Degrees Fahrenheit & Hot Water Rated To 165 Degrees Fahrenheit, Lead Free & Drinking Water Safe, 400 PSI, High Performance Burst Strength, Crush Proof Extra Large Couplings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.