
5/8 in ID x 50 ft L Garden Hose, Rubber Tube
Mfr # GTXPR5850
Zoro # G216313496
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTXPR5850
Zoro #
G216313496
UPC #
52088084779
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Item
Garden Hose
Description
Green Thumb, 5/8in x 50ft, Premium Duty RubberMax Hose, Premium Rubber, Made From An Exclusive Rubber Formulation That Not Only Makes It 40% Lighter Than The Standard Rubber Hose, But 2 Times As Strong, Flexible To -40 Degrees Fahrenheit, Hot Water Rated To 165 Degrees Fahrenheit, Lead Free & Drinking Water Safe, 400 PSI, High Performance Burst Strength, Crush Proof Extra Large Couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.