Zoro Homepage

70 lbs Cap Push Spreader, Pneumatic Wheels

  • Mfr # 240737

  • Zoro # G704040644


original price: $1,074.99
9% off
new price: $967.99
/ea
Free Shipping & Returns

Key Features

Capacity
70 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240737
Zoro #
G704040644
UPC #
052088092163
Country of Origin
China

Details

Capacity
70 lbs
Item
Push Spreader

Description

We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Green thumb, 70 LB capacity, push spreader
  • Pneumatic wheels for ease of movement
  • Foam hand grip for superior comfort
  • For seed or fertilizer
Specifications
  • Weight Capacity: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.