Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXIMAX Garden Hose, Max Duty, 5/8-In. x 75-Ft.

  • Mfr # GTFM5875V2

  • Zoro # G216264798


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTFM5875V2
Zoro #
G216264798
UPC #
52088111673
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in

Details

Item
Max Duty Garden Hose

Description

Green Thumb, 5/8in x 75ft, Max Duty, FLEXIMAX Hose, Durable Construction, Dependable, High Quality, Long Life, Easy Handling & Easy Grip, Heavy Duty Crush-Proof Hex Couplings, Foamed Outer Jacket, 2-Ply Radial Reinforced Braiding, 2-Ply Inner Tube, Internal Rod Continuous Water Flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.