Zoro Homepage
This item is Discontinued.
Green Works Bathroom Cleaner, 24oz Spray Bottle 10044600004522

Bathroom Cleaner, 24oz Spray Bottle (Discontinued)

  • Mfr # 10044600004522
  • Zoro # G6103104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044600004522
Zoro #
G6103104
UPC #
44600004525
Country of Origin
United States

Dimensions

Size
24 oz

Details

Container Type
Spray Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Chemicals For Use On
Ceramic; Fiberglass; Grout; Laminates; Plastic; Polished Metal; Sealed Stone; Vinyl
Application
Tub/Tile/Shower/Grout Cleaner
Standards
EPA Safer Choice Label
Net Weight
1.74 lbs

Description

Green Works® Bathroom Cleaner, 24oz Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.