FG-GCPCR-72 20-30 gal HD Can Liners - Clear - 250 per Case
- Mfr # FG-GCPCR-72
- Zoro # G903890552
product price:Â
$
76.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-GCPCR-72
- Zoro #
- G903890552
- UPC #
- 76914111163
- Country of Origin
- China
Details
- Item
- Trash Bags
Description
Stay "green" with our Greencore Can Liners, made with up to 70% post-consumer recycled plastic. These sturdy bags are guaranteed for quality and durability yet cost no more than traditional bags.
Features- 3-ply construction
- Perforated coreless rolls for efficient storage and handling
- Made in USA
- 250 per case
- Color: Clear
- Capacity: 20 - 30 gallon
- Weight: 17.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.