Shop HAPPIMESS
See all product information
Create Account
Riley Modern Classic Hammered Steel Accent 2-Gallon Wastebasket, Antique Copper
- Mfr # HPM1111B
- Zoro # G822981928
product price:Â
$
36.99
/ea
Key Features
Container Capacity
2.1 Gallons
Material
Stainless Steel
Overall Width
9.5 in
Height
10 in
Color
Antique Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1111B
- Zoro #
- G822981928
- UPC #
- 196868125822
- Country of Origin
- India
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Details
- Container Capacity
- 2.1 Gallons
- Material
- Stainless Steel
- Item
- Metal Wastebasket
- Color
- Antique Copper
- Lid Type
- Lidless
Description
The small size of this classic trash can is ideal for the bathroom, bedroom or office. Made from durable steel, it has an accent band of hammered texture. Add a modern touch to any space with this stylish trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.