Combo Drawer Storage Cabinet, 84 in H, 48 in W, 6 Drawers
- Mfr # GTV-4400B
- Zoro # G0450480
product price:Â
$
5,335.99
/ea
Key Features
Cabinet Style
Combo Drawer
Overall Height
84 in
Overall Width
48 in
Number of Drawers
6
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTV-4400B
- Zoro #
- G0450480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Panel Material Thickness
- 16 ga
Details
- Cabinet Style
- Combo Drawer
- Number of Drawers
- 6
- Item
- Storage Cabinet
- Cabinet Material
- Steel
Description
Cabinet,48 In.Wx84 In.Hx24 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.