Napoli 41.1inx14.2in Tall 9-Locker Cabinet, Color Soft-Close Doors, White/Oak HPL, 47inH, 3+
- Mfr # 846016
- Zoro # G621736118
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.17 in
Overall Width
47.13 in
Cabinet Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846016
- Zoro #
- G621736118
- UPC #
- -
- Country of Origin
- China
- Item
- Children's Storage Cabinet
- Cabinet Material
- Wood
Dimensions
- Overall Height
- 14.17 in
- Overall Width
- 47.13 in
Description
This tall wooden cabinet with soft-closing multi colored doors and 9 locker spaces offers an elegant and practical storage solution for any classroom or learning environment. Perfectly designed to create dedicated spaces for personal belongings or materials for future activities, it helps maintain a clean and organized classroom. The soft-closing doors ensure quiet and smooth operation, while the durable plywood construction with a modern white and natural oak HPL finish is fireproof, scratch-resistant, and built to endure the demands of busy classrooms and playrooms. Easy-to-follow assembly instructions are included for a hassle-free setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.