Shop GREENE MANUFACTURING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16" W 3 Drawer File Cabinet
- Mfr # SR-3000
- Zoro # G0458497
product price:Â
$
1,775.99
/ea
Key Features
Height
38"
Number of Drawers
3
Width
16"
Depth
28"
File Cabinet Type
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR-3000
- Zoro #
- G0458497
- UPC #
- -
- Country of Origin
- United States
- Number of Drawers
- 3
- File Cabinet Type
- Vertical
- Item
- File Cabinet
Dimensions
- Height
- 38"
- Width
- 16"
- Depth
- 28"
Description
Vertical File Cabinet,3Drw,28"x16"x38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.