Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" W 2 Drawer Cabinet

  • Mfr # DT-3024-0002

  • Zoro # G0483572


product price: $1,467.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
28"
Material
Drawer: Steel; Door and Drawer Pulls: Aluminum
Number of Drawers
2
Width
30"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-3024-0002
Zoro #
G0483572
UPC #
-
Country of Origin
United States

Dimensions

Height
28"
Width
30"
Depth
24"
Overall Width
30"

Details

Material
Drawer: Steel; Door and Drawer Pulls: Aluminum
Number of Drawers
2
File Cabinet Type
Base Cabinet
Series
Dura Tech Series
Item
Cabinet

Description

Cabinet,2 File Drawer,30 In.Wx24 In.Dx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.