Butcher Block, 60 in W, 29 3/4 in Height, 1,800 lb, Panel/Pedestal

  • Mfr # DT-5AD-Z

  • Zoro # G0102984


product price:  $4,324.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1,800 lb
Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-5AD-Z
Zoro #
G0102984
UPC #
-
Country of Origin
Germany

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
60 in
Height
29 3/4 in
Width
60 in
Depth
30 in
Overall Fixed Height
29 3/4 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1,800 lb
Finish
Polane
Edge Type
Radius
Color
Gray
Item
Workbench
Includes
Drawer Pedestal, Riser Shelf
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Assembly
Unassembled
Frame Construction
Welded Only
Included Components
Drawers, Riser
Frame Material Finish
Enamel Paint
Top Material
Hardwood
Leg Type
Panel Leg & Pedestal Cabinet Base
Edge Shape
Radius
Overall Load Capacity
1,800 lb
Features
(10) Position Adjustable Work Area Or A Fixed (7) Degree Surface, All Tops Are Edged In 3 mm Pvc Edging, Dura-Tech Drafting Stations Are Constructed From 16 And 18 Gauge All Welded Base Components With A 1" Thick Laminate Drafting Area And 1" Laminate Reference Area

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood; Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Drawers, Riser, Overall Depth 30 in, Overall Fixed Height 29 3/4 in, Overall Load Capacity 1,800 lb, Overall Width 60 in, Top Metal Material Gauge Not Applicable, Edge Shape Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.