Butcher Block, 60 in W, 29 3/4 in Height, 1,800 lb, Pedestal

  • Mfr # IHL-TEAM LEADER BENCH

  • Zoro # G0103124


product price:  $4,935.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,800 lb
Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IHL-TEAM LEADER BENCH
Zoro #
G0103124
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Height
29 3/4 in
Depth
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
29 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,800 lb
Finish
Polane
Edge Type
Radius
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Lock Type
Padlockable
Features
Drawers Are Available In A Variety Of Heights That Range From Our Smallest 3 in Drawer Face Height Up To 12 in For Storage Of Larger Components
Leg Type
Pedestal Cabinet Base
Overall Load Capacity
1,800 lb
Number of Cabinets
2
Frame Construction
Welded Only
Frame Material Finish
Enamel Paint
Edge Shape
Radius
Top Material
Butcher Block

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 2, Overall Depth 30 in, Overall Fixed Height 29 3/4 in, Overall Load Capacity 1,800 lb, Overall Width 60 in, Top Metal Material Gauge Not Applicable, Edge Shape Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.