Zoro Homepage

Cabinet Bench, Butcher Block, 120" W, 24" D

  • Mfr # CBL-120-21-M

  • Zoro # G0102923


product price: $6,458.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Butcher Block
Load Capacity
1,800 lb
Width
120 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-120-21-M
Zoro #
G0102923
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Depth
24 in
Height
36 3/4 in
Top Thickness
1 3/4 in
Drawer Depth
19 in
Drawer Height
6.5 in
Drawer Width
32 in
Overall Width
120 in
Overall Depth
24 in
Overall Height
36 3/4 in
Cabinet Interior Depth
21 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Butcher Block
Load Capacity
1,800 lb
No. of Drawers
4
No. of Shelves
2
Number of Doors
4
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Polane
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Cabinet Workbench
Number of Drawers per Cabinet
4
Cabinet Workbench Item
Cabinet Workbench
Number of Drawers
4
Number of Shelves
2
Includes
4 in Riser Base on Cabinets
Frame Material
Steel
Foot Type
Leg Leveling Pad
Included Components
Lower Shelf, Drawers
Edge Shape
Square
Overall Load Capacity
1,800 lb
Assembly
Fully Assembled
Frame Material Finish
Polane
Maximum Shelf Load Capacity
250 lb
Frame Construction
Welded Only
Lock Type
Keyed
Maximum Drawer Load Capacity
250 lb
Brake Type
None
Frame Metal Material Gauge
16 ga
Top Material
Butcher Block
Number of Compartments
6
Portability
Stationary
Number of Cabinets
1
Door Type
Standard/Hinged

Description

Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 4, Number of Drawers 4, Number of Shelves 2, Overall Depth 24 in, Overall Height 36 3/4 in, Overall Load Capacity 1,800 lb, Overall Width 120 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Drawers, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 21 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.