Zoro Homepage

Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # CBX-101DP

  • Zoro # G7677378


product price: $1,313.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
Shop Desk
Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX-101DP
Zoro #
G7677378
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
Shelf Width
34 in
Shelf Depth
24 in
Panel Material Thickness
12 ga
Writing Surface Height from Ground
44 in
Shelf WxD
34 in x 24 in

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
0
Color Base
Charcoal Gray
Number of Shelves
1
Number of Pedestals
1
Material
Steel
Color
Charcoal Gray
Color Top
Charcoal Gray
Handle
Lockable
Keyboard Shelf
No
Assembly
Assembled
Number of Drawers
0
Cabinet Door Type
Standard
Writing Surface Slope
0 Degrees
Pedestal Location
None
Pedestal Style
Supporting
Number of Compartments
4
Includes Keyboard Tray
No
Method of Construction
Welded
Desk Material
Steel
Mobility
Stationary
Desk Color
Gray
Frame Assembled
Assembled
Duty Rating
Super Duty
Lock Type
Padlock Hasp
Desk Style
Cabinet

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 4, Number of Drawers 0, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.