Zoro Homepage

Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # CBX-101DP.P

  • Zoro # G7677317


product price: $1,434.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
Shop Desk
Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX-101DP.P
Zoro #
G7677317
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
Caster Wheel Diameter
5 in
Shelf Width
34 in
Shelf WxD
34 in x 24 in
Writing Surface Height from Ground
44 in
Shelf Depth
24 in
Panel Material Thickness
12 ga

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Mobile
Number of Doors
2
No. of Drawers
1
Handle
Lockable
Pedestal Location
None
Color Top
Charcoal Gray
Keyboard Shelf
No
Number of Pedestals
1
Color
Charcoal Gray
Material
Steel
Color Base
Charcoal Gray
Number of Drawers
1
Writing Surface Slope
0 Degrees
Assembly
Assembled
Pedestal Style
Supporting
Number of Shelves
1
Cabinet Door Type
Standard
Mobility
Mobile
Duty Rating
Super Duty
Desk Color
Gray
Desk Material
Steel
Method of Construction
Welded
Lock Type
Padlock Hasp
Number of Compartments
4
Door Locking Points
3
Includes Keyboard Tray
No
Frame Assembled
Assembled
Desk Style
Cabinet
Shelf Adjustability
Adjustable

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 4, Number of Drawers 1, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Wheel Diameter 5 in, Desk Material Steel, Door Locking Points 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.