Zoro Homepage

Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # CBX-10ND

  • Zoro # G7677341


product price: $1,314.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
Shop Desk
Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX-10ND
Zoro #
G7677341
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
Shelf Depth
24 in
Shelf WxD
34 in x 24 in
Writing Surface Height from Ground
44 in
Shelf Width
34 in

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
0
Handle
Lockable
Number of Pedestals
0
Pedestal Location
None
Assembly
Assembled
Color Base
Charcoal Gray
Cabinet Door Type
Standard
Number of Drawers
0
Color Top
Charcoal Gray
Keyboard Shelf
No
Writing Surface Slope
0 Degrees
Color
Charcoal Gray
Number of Shelves
1
Material
Steel
Desk Color
Gray
Mobility
Stationary
Includes Keyboard Tray
No
Frame Assembled
Assembled
Desk Material
Steel
Number of Compartments
3
Desk Style
Cabinet

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 3, Number of Drawers 0, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Drawer Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.