Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # CBX-1D-DS4D-48

  • Zoro # G7677271


product price: $1,319.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Series
Extreme Duty
Overall Width
48 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX-1D-DS4D-48
Zoro #
G7677271
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
Panel Material Thickness
12 ga
Shelf Depth
24 in
Shelf WxD
46 in x 24 in
Shelf Width
46 in
Writing Surface Height from Ground
44 in

Details

Item
Shop Desk
Series
Extreme Duty
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
4
No. of Drawers
1
Color
Charcoal Gray
Handle
Lockable
Pedestal Location
None
Assembly
Assembled
Number of Shelves
1
Color Base
Charcoal Gray
Color Top
Charcoal Gray
Number of Pedestals
0
Writing Surface Slope
0 Degrees
Keyboard Shelf
No
Material
Steel
Cabinet Door Type
Standard
Number of Drawers
1
Includes Keyboard Tray
No
Lock Type
Padlock Hasp
Desk Style
Cabinet
Number of Compartments
7
Duty Rating
Super Duty
Desk Material
Steel
Frame Assembled
Assembled
Desk Color
Gray
Method of Construction
Welded
Mobility
Stationary

Description

Shop Desk, Number of Doors 4, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 7, Number of Drawers 1, Overall Depth 28 in, Overall Height 54 in, Overall Width 48 in, Shelf Depth 24 in, Shelf Width 46 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.