Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # CBX-1SD4S

  • Zoro # G7677280


product price: $2,169.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Shop Desk
Overall Width
36 in
Overall Height
54 in
Writing Surface Height
44 in
Shop Desk Style
Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX-1SD4S
Zoro #
G7677280
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
28 in
Writing Surface Height
44 in
Shelf Depth
24 in
Shelf WxD
34 in x 24 in
Writing Surface Height from Ground
44 in
Shelf Width
34 in

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
1
Writing Surface Slope
0 Degrees
Number of Shelves
1
Assembly
Assembled
Cabinet Door Type
Standard
Material
Steel
Pedestal Location
None
Keyboard Shelf
No
Color Top
Charcoal Gray
Number of Drawers
1
Handle
Lockable
Color Base
Charcoal Gray
Number of Pedestals
0
Color
Charcoal Gray
Desk Color
Gray
Mobility
Stationary
Desk Material
Steel
Includes Keyboard Tray
No
Desk Style
Cabinet
Frame Assembled
Assembled
Number of Compartments
6

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 6, Number of Drawers 1, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.