Cabinet Shop Desk, 54" H, Charcoal Gray

  • Mfr # ECB-1050-003

  • Zoro # G7677308


product price: $963.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Series
Shop Desk
Overall Width
36 in
Overall Height
54 in
Writing Surface Height
44 in
Shop Desk Style
Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB-1050-003
Zoro #
G7677308
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
29 in
Writing Surface Height
44 in
Leg Height
6 in
Shelf Width
34 in
Writing Surface Height from Ground
44 in
Shelf WxD
34 in x 24 in
Shelf Depth
24 in

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
1
Number of Drawers
1
Keyboard Shelf
No
Writing Surface Slope
5 Degrees
Number of Shelves
1
Number of Pedestals
0
Assembly
Assembled
Pedestal Location
None
Color
Charcoal Gray
Color Base
Charcoal Gray
Cabinet Door Type
Standard
Color Top
Charcoal Gray
Material
Steel
Handle
Locking Recessed
Mobility
Stationary
Frame Assembled
Assembled
Method of Construction
Welded
Number of Compartments
6
Desk Style
Cabinet
Desk Color
Gray
Includes Keyboard Tray
No
Shelf Adjustability
Adjustable
Desk Material
Steel

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 6, Number of Drawers 1, Overall Depth 29 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Leg Height 6 in, Writing Surface Height from Ground 44 in, Writing Surface Slope 5 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.