Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, 24"Dx60"L, 2 Shelf, Mesh

  • Mfr # SC-260M2

  • Zoro # G0447909


product price: $1,438.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Shelf Length
60 in
Shelf Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-260M2
Zoro #
G0447909
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
60 in
Shelf Width
24"

Details

Item
Cart,24"Dx60"L,2 Shelf,Mesh
Number of Shelves
2

Description

Cart,24 In.Dx60 In.L,2 Shelf,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.