Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, 24"Dx60"L, 3 Shelf, Retainer Lip

  • Mfr # SC-2603

  • Zoro # G0447820


product price: $688.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Shelf Width
24"
Shelf Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2603
Zoro #
G0447820
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
24"
Shelf Length
60 in

Details

Item
Cart,24"Dx60"L,3 Shelf,Retainer Lip
Number of Shelves
3

Description

Cart,24 In.Dx60 In.L,3 Shelf,Retainer Lip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.