Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cabinet, 72" Overall Height

  • Mfr # EXC-2666F

  • Zoro # G7677140


product price: $1,697.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Height
72 in
Overall Width
26 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXC-2666F
Zoro #
G7677140
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
26 in
Compartment Depth
24 in
Compartment Width
26 in
Compartment Height
66 in

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
1
Color
Charcoal Gray
Assembled/Unassembled
Assembled
Item
Mobile Computer Cabinet
Computer Cabinet Type
Desktop
Series
EX
Number of Folding Shelves
0
Cabinet Material
Steel
Includes Ventilation Fan
Yes
Duty Rating
Heavy Duty
Door Locking Points
3
Includes Keyboard Tray
Yes
Method of Construction
Welded
Cabinet Finish
Powder Coated
For Computer Type
Desktop
Mobility
Mobile
Frame Assembled
Assembled
Lock Type
Padlock Hasp
Cabinet Color
Gray

Description

Mobile Computer Cabinet, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 1, Cabinet Color Gray, For Computer Type Desktop, Mobility Mobile, Number of Drawers 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 26 in, Number of Folding Shelves 0, Cabinet Finish Powder Coated, Cabinet Material Steel, Door Locking Points 3, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.