Corner Table, Tubular Legs, 36"x36"x28"H, 36" W X 29-1/4" H
Mfr # SRTC-36
Zoro # G0458162
product price: $869.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Width
36"
Height
29-1/4"
Depth
36"
Type
Gathering Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRTC-36
Zoro #
G0458162
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Height
29-1/4"
Depth
36"
Details
Item
Corner Table,Tubular Legs,36"x36"x28"H
Type
Gathering Table
Description
Corner Table,Tubular Legs,36 In.x36 In.x28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.