Corner Table, Tubular Legs, 42"x42"x28"H, 42" W X 29-1/4" H

  • Mfr # SRTC-42

  • Zoro # G0458171


product price:  $992.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Width
42"
Height
29-1/4"
Type
Gathering Table
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTC-42
Zoro #
G0458171
UPC #
-
Country of Origin
United States

Dimensions

Width
42"
Height
29-1/4"
Depth
42"

Details

Item
Corner Table,Tubular Legs,42"x42"x28"H
Type
Gathering Table

Description

Corner Table,Tubular Legs,42 In.x42 In.x28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.