Corner Table, Tubular Legs, 48"x48"x28"H, 48" W, 48" L, 29-1/4" H
Mfr # SRTC-48
Zoro # G0458208
product price:Â $934.99
/eaKey Features
Width
48"
Length
48"
Height
29-1/4"
Depth
48"
Type
Gathering Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRTC-48
Zoro #
G0458208
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Height
29-1/4"
Depth
48"
Details
Item
Corner Table,Tubular Legs,48"x48"x28"H
Type
Gathering Table
Description
Corner Table,Tubular Legs,48 In.x48 In.x28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.