Double Drafting Station Dual CAD/Drafting Station, 30"Dx30"W Adj, 30" D X 29" H, 96" W X

  • Mfr # DTD-3096.A

  • Zoro # G0457252


product price:  $4,707.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Double Drafting Station
Overall Width
96"
Overall Depth
30"
Overall Height
29"
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTD-3096.A
Zoro #
G0457252
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96"
Overall Depth
30"
Overall Height
29"
Width
96"

Details

Type
Double Drafting Station
Item
Dual CAD/Drafting Station,30"Dx30"W Adj
Series
Dura Tech

Description

Dual CAD/Drafting Station,30 In.Dx30 In.W Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.