Shop GREENE MANUFACTURING

Double Flip Top Desk Double Flip Top Desk, 72"Wx26"Dx28"H, 26" D X 28" H, 72" W X

  • Mfr # SRI-2672-28-A-2-FLP

  • Zoro # G0457648


product price:  $2,196.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Double Flip Top Desk
Overall Width
72"
Overall Depth
26"
Overall Height
28"
Height
28"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRI-2672-28-A-2-FLP
Zoro #
G0457648
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
26"
Overall Height
28"
Height
28"
Width
72"

Details

Type
Double Flip Top Desk
Item
Double Flip Top Desk,72"Wx26"Dx28"H
Series
SRI

Description

Double Flip Top Desk,72 In.Wx26 In.Dx28 In.H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.