Drafting Station CAD/Dft., w/Wire Comp, Dft 42"x30", 30" D X 29-1/4" H, 78" W X Laminate
Mfr # PC-700-78-L & R
Zoro # G0457027
product price:Â $2,533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Drafting Station
Overall Width
78"
Overall Depth
30"
Overall Height
29-1/4"
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-700-78-L & R
Zoro #
G0457027
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
78"
Overall Depth
30"
Overall Height
29-1/4"
Width
78"
Details
Type
Drafting Station
Item
CAD/Dft.,w/Wire Comp,Dft 42"x30"
Material
Laminate
Top Material
Laminate
Series
PC-700
Description
CAD/Dft.,w/Wire Comp,Dft 42 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.