Drafting Station CAD/Drafting Station, 30x30"Dft., 30"x30", 30" D X 29" H, 30" W X

  • Mfr # PC-200-60

  • Zoro # G0456491


product price:  $1,544.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Drafting Station
Overall Width
30"
Overall Depth
30"
Overall Height
29"
Number of Drawers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-200-60
Zoro #
G0456491
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
30"
Overall Height
29"
Width
Drafting: 30", Reference: 30

Details

Type
Drafting Station
Item
CAD/Drafting Station,30x30"Dft.,30"x30"
Number of Drawers
6
Frame Material
Tubular Steel
Series
PC-200

Description

CAD/Drafting Station,30x30 In.Dft.,30 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.