Drafting Station CAD/Drafting Station, 42x30"Dft., 30"x30", 30" D X 29" H, 42" W X

  • Mfr # PC-200-72

  • Zoro # G0456622


product price:  $1,761.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Drafting Station
Overall Width
42"
Overall Depth
30"
Overall Height
29"
Number of Drawers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-200-72
Zoro #
G0456622
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
30"
Overall Height
29"
Width
Drafting: 42", Reference: 30

Details

Type
Drafting Station
Item
CAD/Drafting Station,42x30"Dft.,30"x30"
Number of Drawers
6
Series
PC-200
Frame Material
Tubular Steel

Description

CAD/Drafting Station,42x30 In.Dft.,30 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.