Zoro Homepage

Drafting Station Drafting Station, 30" D X 35" H, 42" W X

  • Mfr # PC-2116

  • Zoro # G0456817


product price: $2,236.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Drafting Station
Overall Width
42"
Overall Depth
30"
Overall Height
35"
Number of Drawers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-2116
Zoro #
G0456817
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
30"
Overall Height
35"
Width
42"

Details

Type
Drafting Station
Item
Drafting Station
Number of Drawers
6
Frame Material
Tubular Steel
Series
PC-200

Description

Drafting Station,42 In.Wx30 In.D,6 Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.