Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drafting Station Drafting Station, 36" D X 34" H, 42" W X

  • Mfr # PC-DFT-103642-34

  • Zoro # G0456902


product price: $1,233.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Drafting Station
Overall Width
42"
Overall Depth
36"
Overall Height
34"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-DFT-103642-34
Zoro #
G0456902
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
36"
Overall Height
34"
Width
42"
Height
34"

Details

Type
Drafting Station
Item
Drafting Station
Series
PC

Description

Drafting Station,42 In.Wx36 In.Dx34 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.