Drafting Station Drafting Station, Corner 42"x42", 30"x42"D, 42" D X 29-1/4" H, 84" W X

  • Mfr # PC-410L-84-L & R

  • Zoro # G0456963


product price:  $2,419.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Drafting Station
Overall Width
84"
Overall Depth
42"
Overall Height
29-1/4"
Series
PC-410L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-410L-84-L & R
Zoro #
G0456963
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84"
Overall Depth
42"
Overall Height
29-1/4"
Width
84"

Details

Type
Drafting Station
Item
Drafting Station,Corner 42"x42",30"x42"D
Series
PC-410L

Description

Drafting Station,Corner 42 In.x42 In.,30 In.x42 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.