Drafting Station Dual CAD/Dft Station, 30" D X 28" H, 96" W X Laminate
Mfr # PC-600-96
Zoro # G0457079
product price: $2,686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Drafting Station
Overall Width
96"
Overall Depth
30"
Overall Height
28"
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-600-96
Zoro #
G0457079
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96"
Overall Depth
30"
Overall Height
28"
Width
96"
Details
Type
Drafting Station
Item
Dual CAD/Dft Station
Material
Laminate
Series
PC-600
Description
Dual CAD/Dft Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.