Executive Desk Bow Front Executive Desk, 60"Wx78"Dx28"H, 78" D X 29" H, 60" W X

  • Mfr # SRO-100-F-L-BW

  • Zoro # G0458022


product price:  $3,271.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Executive Desk
Overall Width
60"
Overall Depth
78"
Overall Height
29"
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRO-100-F-L-BW
Zoro #
G0458022
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
78"
Overall Height
29"
Width
60"

Details

Type
Executive Desk
Item
Bow Front Executive Desk,60"Wx78"Dx28"H
Number of Drawers
1
Series
SRO

Description

Bow Front Executive Desk,60 In.Wx78 In.Dx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.