Executive Desk Bow Front Executive Desk72"Wx42"Dx28"H, 42" D X 29" H, 72" W X

  • Mfr # SRO-100-FF-BW

  • Zoro # G0458007


product price: $3,267.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Executive Desk
Overall Width
72"
Overall Depth
42"
Overall Height
29"
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRO-100-FF-BW
Zoro #
G0458007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
42"
Overall Height
29"
Width
72"

Details

Type
Executive Desk
Item
Bow Front Executive Desk72"Wx42"Dx28"H
Number of Drawers
3
Series
SRO

Description

Bow Front Executive Desk72 In.Wx42 In.Dx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.