Zoro Homepage

File Cabinet, 3Drw, 19.25"Dx36"Wx34.375"H

  • Mfr # SR-3000-LAT - 36

  • Zoro # G0458637


product price: $1,825.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
34"
Material
metal
Type
File Cabinet
Width
36"
Overall Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-3000-LAT - 36
Zoro #
G0458637
UPC #
-
Country of Origin
United States

Dimensions

Height
34"
Width
36"
Overall Width
36"

Details

Material
metal
Type
File Cabinet
Item
File Cabinet,3Drw,19.25"Dx36"Wx34.375"H

Description

File Cabinet,3Drw,19.25"Dx36"Wx34.375"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.