Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table Add-On, Steel, 48"W, 30"D

  • Mfr # EX-3048

  • Zoro # G0103151


product price: $4,414.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
30 in
Height
40 in
Load Capacity
5,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-3048
Zoro #
G0103151
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
40 in
Top Thickness
3/8 in
Overall Width
48 in
Overall Depth
30 in
Work Surface Width
48 in
Metal Top Thickness
3/8 in
Work Surface Depth
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
40 in

Details

Load Capacity
5,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Item
Work Table
Color
Gray
Includes
Floor Anchor Pads with 5/8 in Diameter Floor Anchor Hole
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Work Table Item
Fixed Height Work Table
Frame Material
Steel
Number of Drawers
0
Number of Shelves
1
Assembly
Fully Assembled
Frame Construction
Welded Only
Unit Type
Add-On
Edge Shape
Square
For Environment
Manufacturing
Frame Material Finish
Painted
Overall Load Capacity
5,000 lb
Portability
Stationary
Foot Type
Leg Leveling Pad
Top Material Finish
Painted
Resistance Properties
Fire Resistant, Oil Resistant, UV Light Resistant
Included Components
Lower Shelf
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Frame Material Steel, Frame Material Finish Painted, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Floor Anchor Pads with 5/8 in Diameter Floor Anchor Hole, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.