Zoro Homepage

Flame Cutting Table, Bottom Enclosure , 58-1/2" W 34" H,

  • Mfr # GFM-900.VH

  • Zoro # G0455758


product price: $5,782.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Width
58-1/2"
Depth
41"
Height
34"
Material
Steel
Type
Cutting Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFM-900.VH
Zoro #
G0455758
UPC #
-
Country of Origin
United States

Dimensions

Width
58-1/2"
Depth
41"
Height
34"

Details

Item
Flame Cutting Table,Bottom Enclosure
Material
Steel
Type
Cutting Table

Description

Flame Cutting Table,Bottom Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.