Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Material Storage Rack, 72"x54.5"x72"

  • Mfr # EL-644

  • Zoro # G0448049


product price: $2,019.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
54-1/2 in
Height
72 in
Material
Steel Tube
Width
72"
Shelf Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-644
Zoro #
G0448049
UPC #
-
Country of Origin
United States

Dimensions

Depth
54-1/2 in
Height
72 in
Width
72"

Details

Material
Steel Tube
Item
Storage Rack
Shelf Capacity
500 lb.

Description

Flat Material Storage Rack,72 In.x54.5 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.