Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Student Bench with Open Base, 54" W, Maple(Top)

  • Mfr # CBL-5464-0.MV

  • Zoro # G0377227


product price: $3,688.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel Shelf with Leg
Overall Depth
64"
Overall Height
36"
Color
Maple(Top)
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-5464-0.MV
Zoro #
G0377227
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Overall Height
36"
Width
54"

Details

Frame Material
Steel Shelf with Leg
Color
Maple(Top)
Item
Four Student Bench with Open Base
Type
Work Benches
Color Top
Maple
Series
CB

Description

Four Student Bench with Open Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.