Zoro Homepage

Gathering Table Round Planning Table, 42"Dx28"H, 29-1/4" H, 42" W X

  • Mfr # SRD-42

  • Zoro # G0458110


product price: $688.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Type
Gathering Table
Overall Width
42"
Overall Height
29-1/4"
Series
SR
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD-42
Zoro #
G0458110
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Height
29-1/4"
Width
42"

Details

Type
Gathering Table
Item
Round Planning Table,42"Dx28"H
Series
SR
Frame Material
Steel

Description

Round Planning Table,42 In.Dx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.