Glue/Clamp Rack, w/Casters, 40"Wx72"Dx74"H (Discontinued)
- Mfr # ELR-200C
- Zoro # G0447741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELR-200C
Zoro #
G0447741
UPC #
-
Country of Origin
United States
Dimensions
Depth
72"
Height
68"
Width
40"
Details
Item
Glue/Clamp Rack,w/Casters,40"Wx72"Dx74"H
Color
Gray
Material
11 Gauge Steel, 14 Gauge Steel
Includes
3 Swivel Locking Casters
Description
Glue/Clamp Rack,w/Casters,40 In.Wx72 In.Dx74 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.