Greenholuse Shelving, 18x30x60", 4 Shelves
Mfr # GRH-1830-60.S
Zoro # G0382693
product price: $568.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Width
30"
Material
Galvanized steel
Gauge
16
Shelving Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRH-1830-60.S
Zoro #
G0382693
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Depth
18"
Height
60"
Details
Item
Greenholuse Shelving,18x30x60",4 Shelves
Number of Shelves
4
Material
Galvanized steel
Gauge
16
Shelving Type
Starter
Description
Greenholuse Shelving,18x30x60 In.,4 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.