Greenholuse Shelving, 18x30x72", 4 Shelves
Mfr # GRH-1830-72
Zoro # G0382702
product price: $579.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Width
30"
Depth
18"
Gauge
16
Material
Galvanized steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRH-1830-72
Zoro #
G0382702
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Depth
18"
Height
72"
Details
Item
Greenholuse Shelving,18x30x72",4 Shelves
Number of Shelves
4
Gauge
16
Material
Galvanized steel
Description
Greenholuse Shelving,18x30x72 In.,4 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.