Greenholuse Shelving, 18x36x96", 5 Shelves
Mfr # GRH-1836-96
Zoro # G0382851
product price: $727.99
/eaKey Features
Number of Shelves
5
Width
36"
Gauge
16
Height
96"
Material
Galvanized steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRH-1836-96
Zoro #
G0382851
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Height
96"
Depth
18"
Details
Item
Greenholuse Shelving,18x36x96",5 Shelves
Number of Shelves
5
Gauge
16
Material
Galvanized steel
Description
Greenholuse Shelving,18x36x96 In.,5 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.