Greenholuse Shelving, 18x48x84", 5 Shelves

  • Mfr # GRH-1848-84

  • Zoro # G0382949


product price: $668.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Height
84"
Gauge
16
Width
48"
Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH-1848-84
Zoro #
G0382949
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Width
48"
Depth
18"

Details

Item
Greenholuse Shelving,18x48x84",5 Shelves
Number of Shelves
5
Gauge
16
Material
Galvanized steel

Description

Greenholuse Shelving,18x48x84 In.,5 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.